Zoro Homepage

KB B1301-6 Adjustable Glides for Bed Frame; Black & Chrome - Set of 6

  • Mfr # B1301-6

  • Zoro # G003709372


product price: $40.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1301-6
Zoro #
G003709372
UPC #
742948990325
Country of Origin
Unknown

Description

These Replacement Bed Frame glides offer the most versatility with its adjustable height perfect for uneven floors or to use as bed-risers. The metal construction makes for a solid foundation to your bed frame, while the nylon base prevents floor scratching.

Features
  • Nylon Base (To prevent floor scratching)
  • Threaded
  • Adjustable Height To 5.8" (Great for uneven floors or just raising your bed frame)
  • Fits most bed frames
  • Set of 6
Specifications
  • Color: Black & Chrome
  • Finish: Metal
  • Material: Metal
  • Weight Capacity: 300 lbs
  • Assembly Required: No
  • Distressed Finish (Y/N): No
  • Dimension: 2.3" x 2.3" x 5.8"H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.