This item is Discontinued.

Kb KB D917-05 30 x 48 x 30 in. Dinette Table - Black Glass & White Chrome D917-05

KB D917-05 30 x 48 x 30 in. Dinette Table - Black Glass & White Chrome (Discontinued)

  • Mfr # D917-05
  • Zoro # G603850702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D917-05
Zoro #
G603850702
UPC #
802319917051
Country of Origin
China

Description

Create a contemporary look in your dining room or kitchen with this dinner table. the distinctive piece contains a metal base with glass top and a chrome finish. give your home some modern character with this dining table. matching chairs available.

Features
  • Dinette table
Specifications
  • Finish: Black Glass & White Chrome
  • Dimension: 30 H x 48 W x 30 D in.
  • Weight: 80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.