This item is Discontinued.

Kb KB HO240 30 x 38 x 18 in. Home & Office Desk - White HO240

KB HO240 30 x 38 x 18 in. Home & Office Desk - White (Discontinued)

  • Mfr # HO240
  • Zoro # G103859373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO240
Zoro #
G103859373
UPC #
802319240197
Country of Origin
China

Description

The one-drawer wood accent office writing desk fits perfectly into any space in your home that could use an extra touch of elegance and sophistication. this desk is wide enough for your laptop. the pull-out drawer is small but large enough for pens, stationery and other important office supplies.

Features
  • Home & office desk
Specifications
  • Finish: White
  • Dimension: 30 H x 38 W x 18 D in.
  • Weight: 28.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.