
KB WR1348 30 x 36.5 x 12 in. Wood Storage Wine Cabinet - Black
Mfr # WR1348
Zoro # G803877080
product price:Â $294.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR1348
Zoro #
G803877080
UPC #
802319813483
Country of Origin
China
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Simple assembly required
- Features two glass doors, one drawer and 12 bottle holders
- Finish: Black
- Material: Solid Wood; Brushed Nickel Knobs
- Dimension: 30 H x 36.5 W x 12 D in.
- Weight: 66 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.