Zoro Homepage

9902HC.060 4.06 in. Claimer Series Piston Hypereutectic

  • Mfr # KBP9902HC.060

  • Zoro # G015765892


original price: $384.99
3% off
new price: $369.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP9902HC.060
Zoro #
G015765892
UPC #
800745118967
Country of Origin
China

Description

KB Performance Pistons Claimer Series Piston Hypereutectic 4.060in Bore 5/64 x 5/64 x 3/16in Ring Grooves - Minus 5.0 cc at low everyday prices.Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements from KB Performance Pistons including KB Performance Pistons Pistons. Features -Small Block Chevy -Minus 5.0 cc -5/64 x 5/64 x 3/16 inch Ring Grooves -4.060 in Bore -Claimer Series Specifications - Size: 4.06 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.