
Ball Bearing, 12mm x 37mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6301-ZZ KBC
Zoro # G604411469
product price:Â $8.45
/ea
Sold in multiples of 2 for $16.90
Key Features
Single Row/Double Row
Single Row
Bore Dia.
12
Outside Dia.
37
Width
12
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6301-ZZ KBC
Zoro #
G604411469
UPC #
4054362003519
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
12
Outside Dia.
37
Width
12
Details
Single Row/Double Row
Single Row
Item
Radial Ball Bearing
Cage Material
Pressed Steel
Bearing Material
Steel
ABEC Tolerance
ABEC 1
Lubrication
Mobile Poly Rex EM Grease
Description
12mm x 37mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.