Ball Bearing, 15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit

  • Mfr # 6002-ZZ KBC

  • Zoro # G604411254


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bore Dia.
15
Outside Dia.
32
Width
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-ZZ KBC
Zoro #
G604411254
UPC #
4012802239447
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
15
Outside Dia.
32
Width
9

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
ABEC Tolerance
ABEC 1
Lubrication
Mobile Poly Rex EM Grease
Bearing Material
Steel

Description

15mm x 32mm x 9mm, single row deep groove ball bearing , two shields, C3 Fit, Electric Motor Quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.