
Shop KBC
See all product information
Ball Bearing, 15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit
Mfr # 6302-2RS KBC
Zoro # G604411384
product price:Â $7.07
/ea
Sold in multiples of 2 for $14.14
Key Features
Single Row/Double Row
Single Row
Bore Dia.
15
Outside Dia.
42
Width
13
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6302-2RS KBC
Zoro #
G604411384
UPC #
4047643207973
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
15
Outside Dia.
42
Width
13
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bearing Material
Steel
Lubrication
Mobile Poly Rex EM Grease
ABEC Tolerance
ABEC 1
Description
15mm x 42mm x 13mm, sinlge row deep groove ball bearing, two contact seals, C3 Fit, Electric Motor Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.