
Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6203-ZZ KBC
Zoro # G204411401
product price:Â $3.89
/ea
Sold in multiples of 3 for $11.67
Key Features
Single Row/Double Row
Single Row
Bore Dia.
17
Outside Dia.
40
Width
12
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6203-ZZ KBC
Zoro #
G204411401
UPC #
4047643208345
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
17
Outside Dia.
40
Width
12
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bearing Material
Steel
ABEC Tolerance
ABEC 1
Lubrication
Mobile Poly Rex EM Grease
Description
17mm x 40mm x 12mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.