
Ball Bearing, 17mm x 47mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6303-ZZ KBC
Zoro # G704411369
product price:Â $10.45
/ea
Sold in multiples of 2 for $20.90
Key Features
Single Row/Double Row
Single Row
Bore Dia.
17
Outside Dia.
47
Width
14
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6303-ZZ KBC
Zoro #
G704411369
UPC #
4047643207874
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
17
Outside Dia.
47
Width
14
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bearing Material
Steel
Lubrication
Mobile Poly Rex EM Grease
ABEC Tolerance
ABEC 1
Description
17mm x 47mm x 14mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.