
Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6205-ZZ KBC
Zoro # G204411333
product price:Â $5.79
/ea
Sold in multiples of 2 for $11.58
Key Features
Single Row/Double Row
Single Row
Bore Dia.
25
Outside Dia.
52
Width
15
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6205-ZZ KBC
Zoro #
G204411333
UPC #
4012802239744
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
25
Outside Dia.
52
Width
15
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bearing Material
Steel
Lubrication
Mobile Poly Rex EM Grease
ABEC Tolerance
ABEC 1
Description
25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.