
Ball Bearing, 65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit
Mfr # 6313-ZZ KBC
Zoro # G004411557
product price:Â $55.15
/eaKey Features
Single Row/Double Row
Single Row
Bore Dia.
65
Outside Dia.
140
Width
33
Cage Material
Pressed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6313-ZZ KBC
Zoro #
G004411557
UPC #
4054362003960
Country of Origin
Korea, Republic of
Dimensions
Bore Dia.
65
Outside Dia.
140
Width
33
Details
Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
Bearing Material
Steel
Lubrication
Mobile Poly Rex EM Grease
ABEC Tolerance
ABEC 1
Description
65mm x 140mm x 33mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.