Ball Bearing, 85mm x 150mm x 28mm, single row deep groove ball bearing, two shields, C3 Fit

  • Mfr # 6217-ZZ KBC

  • Zoro # G804411504


product price:  $78.15
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
85
Cage Material
Pressed Steel
Outside Dia.
150
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6217-ZZ KBC
Zoro #
G804411504
UPC #
4054362003243
Country of Origin
Korea, Republic of

Dimensions

Bore Dia.
85
Outside Dia.
150
Width
28

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Pressed Steel
ABEC Tolerance
ABEC 1
Lubrication
Mobile Poly Rex EM Grease
Bearing Material
Steel

Description

85mm x 150mm x 28mm, single row deep groove ball bearing, two shields, C3 Fit, Electric Motor Quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.