
INDUSTRIAL POE SWITCH WITH, 10-36VDC INPU, (Discontinued)
- Mfr # KBC-VE-DINPOE5
- Zoro # G3498188
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KBC-VE-DINPOE5
Zoro #
G3498188
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
6.3"
Height
1.6"
Width
4.6"
Details
Input Voltage
24 V DC
Power Source
DC
Product Type
Ethernet Switch
Power Consumption
4 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.