Adjustable Work Platforms (161 items)
21 in. Fiberglass Fold-Up Work Platform
Fold-N-Go Work Platform - 500 lb. Capacity
Heavy Duty Work Platform
Forward Descent Rolling Work Platform, 30 in H, 36 in W, 35 in D, Steel, 800 lb Load Capacity
Forward Descent Rolling Work Platform, 50 in H, 24 in W, 24 in D, Steel, 800 lb Load Capacity
About Adjustable Work Platforms
Adjustable Work Platforms are a great way to safely access hard-to-reach areas. These platforms are typically adjustable in height and provide a safe, stable platform for workers to stand on while performing their tasks. Adjustable Height Work Platforms can also be used for lifting and transporting materials as well as providing a secure workspace.
Types of Adjustable Work Platforms
There are many different types of adjustable work platforms available, including scaffolding systems, aerial lifts, lift tables, and rolling ladders. Each type of platform is designed with different features and benefits that make them suitable for specific jobs or tasks.
Materials Used For Adjustable Work Platforms
Adjustable work platforms are usually made from steel or aluminum. Depending on the application, other materials such as wood may be used. The construction methods used vary depending on the type of platform being built but generally involve welding or bolting the components together.
Industries That Use Adjustable Work Platforms
Adjustable work platforms are commonly used in construction sites, warehouses, factories, manufacturing plants and other industrial settings. They can also be used by professionals such as painters, electricians and plumbers who need to reach high places safely.
Find the Adjustable Work Platforms You Need at Zoro
Looking for a specific item? Use our robust search tool to find it by name or keyword, or use our handy filters to narrow down our full assortment. You can also check out our whole selection of material handling equipment, along with other tools or supplies to ensure you have all you need to tackle the job, especially if you're taking on a DIY project for the first time. Plus, when you shop at Zoro, you'll always enjoy competitive prices on tons of great brands you know and trust. We make the shopping experience as fast and seamless as possible with free shipping on orders over $50 for registered users, Net 30 payment terms for qualifying customers, and an unparalleled customer service experience.