In-Line Filter and Coalescer, 1/2 In.
In-Line Filter and Coalescer, 1/2 In.
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 26 cfm, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 4.17 in, Overall Width 1.63 in
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 26 cfm, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 4.17 in, Overall Width 1.63 in
Air Line Lubricator, Subcompact Series, Bowl Material Metal, Pipe Size 1/4 in NPT, Max. Flow 52 cfm, Max. Pressure 250 psi, Aluminum Body Material, Max. Temp. 150 Degrees F, Bowl Size 0.6 oz, Oil Capacity 0.6 oz, Adjustment Type Locking Knob, Nonrising, Oil Feed Type Micromist, Sight Dome Included Yes, Dome Material Polycarbonate, Max. Pipe Run 20 ft, Drain Included Yes, Overall Height 6.04 in, Overall Length 6.0 in, Overall Width 1.58 in
Air Line Lubricator, Subcompact Series, Bowl Material Metal, Pipe Size 1/4 in NPT, Max. Flow 52 cfm, Max. Pressure 250 psi, Aluminum Body Material, Max. Temp. 150 Degrees F, Bowl Size 0.6 oz, Oil Capacity 0.6 oz, Adjustment Type Locking Knob, Nonrising, Oil Feed Type Micromist, Sight Dome Included Yes, Dome Material Polycarbonate, Max. Pipe Run 20 ft, Drain Included Yes, Overall Height 6.04 in, Overall Length 6.0 in, Overall Width 1.58 in
Modular Air Line Lubricator, 2000 Series, Bowl Material Polycarbonate with Guard, Pipe Size 3/4 in NPT, Max. Flow 222 cfm, Max. Pressure 150 psi, Aluminum Body Material, Max. Temp. 125 Degrees F, Bowl Size 4.3 oz, Oil Capacity 4.3 oz, Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Nylon, Max. Pipe Run 25 ft, Overall Height 7.09 in, Overall Length 2.76 in, Overall Width 2.87 in
Modular Air Line Lubricator, 2000 Series, Bowl Material Polycarbonate with Guard, Pipe Size 3/4 in NPT, Max. Flow 222 cfm, Max. Pressure 150 psi, Aluminum Body Material, Max. Temp. 125 Degrees F, Bowl Size 4.3 oz, Oil Capacity 4.3 oz, Adjustment Type Screwdriver, Oil Feed Type Mist, Sight Dome Included Yes, Dome Material Nylon, Max. Pipe Run 25 ft, Overall Height 7.09 in, Overall Length 2.76 in, Overall Width 2.87 in
Jumbo AirLine Filter Manual, 1 In.
Jumbo AirLine Filter Manual, 1 In.
In-Line Air Filter, Connects to Back of Miller Plasma Units with 1/4 In NPT Quick Disconnect Fitting, For Use With Plasma Cutters 4UV55, 5TF35, 3HA78, 6Y928, 6LE20
In-Line Air Filter, Connects to Back of Miller Plasma Units with 1/4 In NPT Quick Disconnect Fitting, For Use With Plasma Cutters 4UV55, 5TF35, 3HA78, 6Y928, 6LE20
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 55 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Compact, Bowl Size - Air Treatment 2.2 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 6.58 in, Overall Width 1.95 in
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 55 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Compact, Bowl Size - Air Treatment 2.2 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Zinc, Overall Height 6.58 in, Overall Width 1.95 in
Air Line Filter, Fits Brand Norgren
Air Line Filter, Fits Brand Norgren
CPF 20 Air Line Filter Assembly
CPF 20 Air Line Filter Assembly
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 70 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Intermediate, Bowl Size - Air Treatment 3.5 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 7.15 in, Overall Width 2.68 in
Compressed Air Filter, Filter Rating - Air Treatment 5 micron, Connection Size - Air Treatment 1/2 in NPT, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 70 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Intermediate, Bowl Size - Air Treatment 3.5 oz, Max. Temp. 125 Degrees F, Manual Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 7.15 in, Overall Width 2.68 in
Filter-Regulator, Connection Size - Air Treatment 1/4 in NPT, Filter Rating - Air Treatment 5 micron, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 14 cfm, Adjustment Range - Air Treatment 5 to 125 psi, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Gauge Port Size 1/8 in PTF, Non Rising Adjustment Knob, Overall Height 6.57 in, Overall Width 1.63 in
Filter-Regulator, Connection Size - Air Treatment 1/4 in NPT, Filter Rating - Air Treatment 5 micron, Max. Incoming Pressure - Air Treatment 150 psi, Max. Flow - Air Treatment 14 cfm, Adjustment Range - Air Treatment 5 to 125 psi, Bowl Material - Air Treatment Polycarbonate, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 1.0 oz, Max. Temp. 125 Degrees F, Gauge Port Size 1/8 in PTF, Non Rising Adjustment Knob, Overall Height 6.57 in, Overall Width 1.63 in
Inline Air Filter, Filter Rating - Air Treatment 40 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 500 psi, Max. Flow - Air Treatment 40 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Compact, Bowl Size - Air Treatment 0.1 oz, Max. Temp. 300 Degrees F, Bronze Filter Media, Overall Height 2.25 in, Overall Width 0.75 in
Inline Air Filter, Filter Rating - Air Treatment 40 micron, Connection Size - Air Treatment 1/4 in NPT, Max. Incoming Pressure - Air Treatment 500 psi, Max. Flow - Air Treatment 40 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Compact, Bowl Size - Air Treatment 0.1 oz, Max. Temp. 300 Degrees F, Bronze Filter Media, Overall Height 2.25 in, Overall Width 0.75 in