Air Quality Meter
Our endless aisle includes an air quality meter and so much more!
Featured Product
This data logging Indoor Air Quality (IAQ) Meter has the ability to record samples on internal memory and keep track of registered readings with a time and date stamp. The R9905 features a Nondispersive Infrared (NDIR) CO2 sensor for stable, accurate readings and the option to track live measurements via software.
View Full Product DetailsThis data logging Indoor Air Quality (IAQ) Meter has the ability to record samples on internal memory and keep track of registered readings with a time and date stamp. The R9905 features a Nondispersive Infrared (NDIR) CO2 sensor for stable, accurate readings and the option to track live measurements via software.
View Full Product DetailsShop Air Quality Meter
Indoor Air Quality Carbon Dioxide Meter, Carbon Dioxide Concentration 0 to 9, 999 ppm, Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C), Relative Humidity Range 10 Percent to 90 Percent, Dew Point Range -99.22 Degrees to 118 Degrees F (-72.9 Degrees to 47 Degrees C), Wet Bulb Temperature Range 12.2 Degrees to 118.8 Degrees F (-11 Degrees to 48.2 Degrees C), Humidity Accuracy +/-5 Percent of rdg at 77 Degrees F, Resolution 0.1 Degrees , Display Dual Backlit LCD
View Full Product DetailsIndoor Air Quality Carbon Dioxide Meter, Carbon Dioxide Concentration 0 to 9, 999 ppm, Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C), Relative Humidity Range 10 Percent to 90 Percent, Dew Point Range -99.22 Degrees to 118 Degrees F (-72.9 Degrees to 47 Degrees C), Wet Bulb Temperature Range 12.2 Degrees to 118.8 Degrees F (-11 Degrees to 48.2 Degrees C), Humidity Accuracy +/-5 Percent of rdg at 77 Degrees F, Resolution 0.1 Degrees , Display Dual Backlit LCD
View Full Product DetailsThe ET110 CO Detector is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (Fahrenheit/Celsius), making it the perfect choice for HVAC professionals. Features backlit LCD screen, warning indicator light, audible and visual alarms and multiple function buttons. Includes carrying pouch and 4xAAA batteries. Easy-to-use CO meter detects and measures concentration levels of carbon monoxide gas. Portable CO detector with user protection and short-term exposure limit (STEL) alarm. Low level alarm (35 ppm) and high level alarm (200 ppm). Audible and visual alarms. Backlit display with CO measurements (0 to 1000 ppm) and temperature (Farenheit and Celcius). Auto-power off after 20 minutes of no usage helps conserve battery life. Includes carrying pouch and 4xAAA batteries. Meter is NOT intended for use as personal protection equipment.
View Full Product DetailsThe ET110 CO Detector is an easy-to-use meter that detects and measures concentration levels of carbon monoxide (ppm) and temperature (Fahrenheit/Celsius), making it the perfect choice for HVAC professionals. Features backlit LCD screen, warning indicator light, audible and visual alarms and multiple function buttons. Includes carrying pouch and 4xAAA batteries. Easy-to-use CO meter detects and measures concentration levels of carbon monoxide gas. Portable CO detector with user protection and short-term exposure limit (STEL) alarm. Low level alarm (35 ppm) and high level alarm (200 ppm). Audible and visual alarms. Backlit display with CO measurements (0 to 1000 ppm) and temperature (Farenheit and Celcius). Auto-power off after 20 minutes of no usage helps conserve battery life. Includes carrying pouch and 4xAAA batteries. Meter is NOT intended for use as personal protection equipment.
View Full Product DetailsIndoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140 Degrees , Relative Humidity Range 0 to 99 Percent, Accuracy +/-0.9 Degrees F Temp, +/-3 Percent RH, Includes 4 AA Batteries
View Full Product DetailsIndoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140 Degrees , Relative Humidity Range 0 to 99 Percent, Accuracy +/-0.9 Degrees F Temp, +/-3 Percent RH, Includes 4 AA Batteries
View Full Product DetailsIndoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140 Degrees , Relative Humidity Range 0 to 99 Percent, Accuracy +/-0.9 Degrees F Temp, +/-3 Percent RH, Includes 12 Volt Power Adaptor
View Full Product DetailsIndoor Air Quality Monitor, Carbon Dioxide, Temperature and Humidity, Temp. Range (F) 14 Degrees to 140 Degrees , Relative Humidity Range 0 to 99 Percent, Accuracy +/-0.9 Degrees F Temp, +/-3 Percent RH, Includes 12 Volt Power Adaptor
View Full Product DetailsIndoor Air Quality Monitor
View Full Product DetailsIndoor Air Quality Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 5 Percent to 95 Percent, Dew Point Range -13.5 Degrees to 120.1 Degrees F, Wet Bulb Temperature Range -6.9 Degrees to 122.1 Degrees F, Oxygen Concentration 0 Percent to 30 Percent, Display LCD, Auto Power Off Yes, Low Battery Indicator Yes, Sensor Life 2 yr, Data Hold Yes, Data Storage Yes
View Full Product DetailsIndoor Air Quality Analyzer, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 Degrees to 122 Degrees F, Relative Humidity Range 5 Percent to 95 Percent, Dew Point Range -13.5 Degrees to 120.1 Degrees F, Wet Bulb Temperature Range -6.9 Degrees to 122.1 Degrees F, Oxygen Concentration 0 Percent to 30 Percent, Display LCD, Auto Power Off Yes, Low Battery Indicator Yes, Sensor Life 2 yr, Data Hold Yes, Data Storage Yes
View Full Product DetailsWall-Mounted Carbon Dioxide Meter, Carbon Dioxide Concentration 380 to 2000 ppm, Temp. Range 14 to 140 Degrees F, Relative Humidity Range 0 to 85 Percent, Dew Point Range -4 to 139.8 Degrees F, Wet Bulb Temperature Range 23 to 139.8 Degrees F, Humidity Accuracy +/-3 Percent (@25 Degrees C, 10 to 90 Percent) +/-5 Percent for Other RH Ranges, Accuracy +/-75 ppm +/-5 Percent of Reading, Display LCD, Auto Power Off Yes, Low Battery Indicator No, Data Hold Yes, Data Storage Yes
View Full Product DetailsWall-Mounted Carbon Dioxide Meter, Carbon Dioxide Concentration 380 to 2000 ppm, Temp. Range 14 to 140 Degrees F, Relative Humidity Range 0 to 85 Percent, Dew Point Range -4 to 139.8 Degrees F, Wet Bulb Temperature Range 23 to 139.8 Degrees F, Humidity Accuracy +/-3 Percent (@25 Degrees C, 10 to 90 Percent) +/-5 Percent for Other RH Ranges, Accuracy +/-75 ppm +/-5 Percent of Reading, Display LCD, Auto Power Off Yes, Low Battery Indicator No, Data Hold Yes, Data Storage Yes
View Full Product DetailsPortable Carbon Monoxide Meter, Carbon Monoxide Measurement Range (PPM) 0 to 999, Accuracy +/-15 Percent, Display Dual LCD, Auto Power Off Yes, Low Battery Indicator Yes, Data Hold No, Data Storage No, Power Source (3) AAA Batteries, Special Features Adjustable Alarm, Includes (3) AAA Batteries, Wrist Strap, Carrying Pouch, Manufacturers Warranty Length 1 yr, Calibration Certificate Included No
View Full Product DetailsPortable Carbon Monoxide Meter, Carbon Monoxide Measurement Range (PPM) 0 to 999, Accuracy +/-15 Percent, Display Dual LCD, Auto Power Off Yes, Low Battery Indicator Yes, Data Hold No, Data Storage No, Power Source (3) AAA Batteries, Special Features Adjustable Alarm, Includes (3) AAA Batteries, Wrist Strap, Carrying Pouch, Manufacturers Warranty Length 1 yr, Calibration Certificate Included No
View Full Product DetailsCarbon Monoxide/Carbon Dioxide IAQ Meter, Carbon Monoxide Measurement Range (PPM) 0 to 999, Carbon Dioxide Concentration 0 to 9999 ppm, Temp. Range -5 Degrees to 140 Degrees F, Relative Humidity Range 0 to 99.9 Percent, Dew Point Range -5 Degrees to 140 Degrees F, Wet Bulb Temperature Range -5 to 140 Degrees F, Humidity Accuracy +/-3 Percent, Accuracy +/-10 Percent, Resolution 0.1 Percent, Display Triple LCD, Auto Power Off Yes, Low Battery Indicator Yes, Data Hold Yes
View Full Product DetailsCarbon Monoxide/Carbon Dioxide IAQ Meter, Carbon Monoxide Measurement Range (PPM) 0 to 999, Carbon Dioxide Concentration 0 to 9999 ppm, Temp. Range -5 Degrees to 140 Degrees F, Relative Humidity Range 0 to 99.9 Percent, Dew Point Range -5 Degrees to 140 Degrees F, Wet Bulb Temperature Range -5 to 140 Degrees F, Humidity Accuracy +/-3 Percent, Accuracy +/-10 Percent, Resolution 0.1 Percent, Display Triple LCD, Auto Power Off Yes, Low Battery Indicator Yes, Data Hold Yes
View Full Product DetailsThe Testo 435-2 multifunction meter is perfect for monitoring, analyzing, and diagnosing indoor air quality, wherever you need to take important IAQ measurements. In addition, you can easily pinpoint and troubleshoot problems with HVAC systems, and immediately see the results of corrections. Commissioning, validating, benchmarking, or simpy adjusting HVAC systems are all easy with the Testo 435-2. The Testo 435-2 multifunction meter allows you to carry out all the necessary measurements in order to check and adjust ventilation and air conditioning systems, as well as assess indoor air quality. This multifunction meter accepts a wide variety of probes to assist in measuring and recording airflow, humidity, temperature, and indoor air quality (IAQ) readings. With the included ComSoft Software, this data can be organized by location, analyzed, and reported. Probe specific menus, and selectable user profiles ensure that the Testo 435-2 multifunction meter is always ready to use. Easy setup of user defined IAQ and airflow / duct profiles allow for fast measurement of many different tasks, and with a wide variety of probe choices available, the Testo 435-2 is ready to handle a vast array of HVAC / IAQ applications. The superb data handling will keep your readings organized and ready, whenever you need them, whether in a quick printout on-site, or for further analysis via the ComSoft PC Software, to be placed into a report. Testo 435-2 highlights: -Data recording up to 10, 000 readings -ComSoft PC Software for analyzing, archiving, and documenting data -Wired, or wireless temperature and humidity probes -IP54 Protection Class -Optional light (Lux) probe -Optional comfort level probe
View Full Product DetailsThe Testo 435-2 multifunction meter is perfect for monitoring, analyzing, and diagnosing indoor air quality, wherever you need to take important IAQ measurements. In addition, you can easily pinpoint and troubleshoot problems with HVAC systems, and immediately see the results of corrections. Commissioning, validating, benchmarking, or simpy adjusting HVAC systems are all easy with the Testo 435-2. The Testo 435-2 multifunction meter allows you to carry out all the necessary measurements in order to check and adjust ventilation and air conditioning systems, as well as assess indoor air quality. This multifunction meter accepts a wide variety of probes to assist in measuring and recording airflow, humidity, temperature, and indoor air quality (IAQ) readings. With the included ComSoft Software, this data can be organized by location, analyzed, and reported. Probe specific menus, and selectable user profiles ensure that the Testo 435-2 multifunction meter is always ready to use. Easy setup of user defined IAQ and airflow / duct profiles allow for fast measurement of many different tasks, and with a wide variety of probe choices available, the Testo 435-2 is ready to handle a vast array of HVAC / IAQ applications. The superb data handling will keep your readings organized and ready, whenever you need them, whether in a quick printout on-site, or for further analysis via the ComSoft PC Software, to be placed into a report. Testo 435-2 highlights: -Data recording up to 10, 000 readings -ComSoft PC Software for analyzing, archiving, and documenting data -Wired, or wireless temperature and humidity probes -IP54 Protection Class -Optional light (Lux) probe -Optional comfort level probe
View Full Product DetailsCarbon Monoxide Meter, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Carbon Dioxide Concentration -, Temp. Range -, Relative Humidity Range -, Oxygen Concentration -, Accuracy +/-5 Percent, Auto Power Off Yes, Includes Instructions, -, -
View Full Product DetailsCarbon Monoxide Meter, Carbon Monoxide Measurement Range (PPM) 0 to 1000, Carbon Dioxide Concentration -, Temp. Range -, Relative Humidity Range -, Oxygen Concentration -, Accuracy +/-5 Percent, Auto Power Off Yes, Includes Instructions, -, -
View Full Product Details