Pce Instruments
Air Quality Meter, 2.5 µm / 10 µm
Mfr # PCE-RCM 10
Zoro # G804853830
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) : -20-70 °C / -4-158 °F
- Features Measures room temperature and humidity
- Humidity Accuracy ± 3.5 % RH (20-80 % RH); ± 5 % RH (0-20 % RH / 80-100 % RH)
- Width 3
- Application Suitable for most applications
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK200 (14A843)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Black (PPC5083-G-SG.)
- TAYLOR Infrared Thermometer, -49 Degrees to 752 Degrees F, Single Dot Laser Sighting (9523)
- TRACEABLE Precision Barometer (4199)
- TAYLOR Wireless In/Out Thermometer w/Remote (1731)
- SPER SCIENTIFIC Humidity/Temperature Monitor (800016)
- TAYLOR Wireless Therm W Remote (1730)
- SPRINGFIELD PRECISION Humidity Meter and Thermometer Combo (90113-1)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6520)
- TRACEABLE Data Logging Meter, 32 deg. to 122 deg.F (6526)
- Pce Instruments Wireless Thermometers & Humidity Meters