GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F42TBX/830/A/ECO
Zoro # G0387371
product price: $7.39
/eaKey Features
Voltage
Ballast Dependent
Watts
42 W
Bulb Base Type
4-Pin (GX24q-4)
Bulb Shape
T4
Bulb Housing
Glass/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F42TBX/830/A/ECO
Zoro #
G0387371
UPC #
043168976343
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 3/8 in
Bulb Dia.
1/2 in
Nominal Length
6.4 in
Description
Compact Fluorescent Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number F42TBX/830/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 42 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.