Bit Adapter
We have the bit adapter you need to get the job done right.
Featured Product
Hex Shank Bit Adapter, 1/4 in., Impact Rated No
View Full Product DetailsShop Bit Adapter
Allows attachment of hexagonal inserts with phillips, torx, flat and other bits using 1/4" drive handles. For 1/4” hex bits. Total length: 15/16". Drive size: 1/4".
View Full Product DetailsAllows attachment of hexagonal inserts with phillips, torx, flat and other bits using 1/4" drive handles. For 1/4” hex bits. Total length: 15/16". Drive size: 1/4".
View Full Product DetailsShaft Adapter, 1/4 in. to 1/4 in., Impact Rated No
View Full Product DetailsThe GEDORE 620 Bit Adaptor, 1/4"-1/4" is the perfect tool for working with screws. Made of high-quality materials, this bit adaptor will give you reliable service. It has a hex shank size of 1/4", and can be used with any screwdriver or drill that accepts bits. The SAE measurement type makes it easy to find the right bit for your project. For fastening jobs around the house or in the workshop, you need the GEDORE 620 Bit Adaptor, 1/4"-1/4".
View Full Product DetailsThe GEDORE 620 Bit Adaptor, 1/4"-1/4" is the perfect tool for working with screws. Made of high-quality materials, this bit adaptor will give you reliable service. It has a hex shank size of 1/4", and can be used with any screwdriver or drill that accepts bits. The SAE measurement type makes it easy to find the right bit for your project. For fastening jobs around the house or in the workshop, you need the GEDORE 620 Bit Adaptor, 1/4"-1/4".
View Full Product DetailsWhether you are working on your car or other machinery, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is a great tool to have. It is designed for high torque and easy bit removal. This hex drive socket adapter fits impact drivers and wrenches with 1/4 in. square drives. The alloy steel material of this 1/4 in. square drive adapter ensures that it can handle high torque without slipping or stripping out screws and bolts. The black oxide finish helps to protect against corrosion while also making the adapter easier to grip and hold onto. If you need a reliable hex drive socket adapter, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is just what you need.
View Full Product DetailsWhether you are working on your car or other machinery, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is a great tool to have. It is designed for high torque and easy bit removal. This hex drive socket adapter fits impact drivers and wrenches with 1/4 in. square drives. The alloy steel material of this 1/4 in. square drive adapter ensures that it can handle high torque without slipping or stripping out screws and bolts. The black oxide finish helps to protect against corrosion while also making the adapter easier to grip and hold onto. If you need a reliable hex drive socket adapter, the Milwaukee 48-32-5020 SHOCKWAVE Insert 1/4" Socket Adapter is just what you need.
View Full Product DetailsSocket Adapter Set, 1/4", 9 pcs.
View Full Product DetailsSmart Adapter 6In on 1/4In stock, Overall Length 1/4 in
View Full Product DetailsMilwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
View Full Product DetailsMilwaukee® SHOCKWAVE™ Impact Duty™ socket adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE™ Impact Duty™ socket adapters are made from proprietary steel and heat treated to control hardness.
View Full Product DetailsThis Milwaukee 48-32-5031 SHOCKWAVE 1/4" Hex to 3/8" Square Socket Adapter is a must-have tool for the demanding worker. The socket adapter has an overall length of 1 7/8 in. and features a black oxide finish that resists corrosion. It has a drive size of 1/4 in., a drive type of impact, and a male square output drive size of 3/8 in.. It also has an alloy steel material and SAE measurement type. If you want quality, look no further than this Milwaukee SHOCKWAVE Socket Adapter.
View Full Product DetailsThis Milwaukee 48-32-5031 SHOCKWAVE 1/4" Hex to 3/8" Square Socket Adapter is a must-have tool for the demanding worker. The socket adapter has an overall length of 1 7/8 in. and features a black oxide finish that resists corrosion. It has a drive size of 1/4 in., a drive type of impact, and a male square output drive size of 3/8 in.. It also has an alloy steel material and SAE measurement type. If you want quality, look no further than this Milwaukee SHOCKWAVE Socket Adapter.
View Full Product DetailsThis Milwaukee 48-03-4410 SHOCKWAVE 1/2" Square to 1/4" Hex Adapter is the perfect accessory for your impact driver. It will help you drive screws and bolts more easily. Made of alloy steel, this adapter has a black oxide finish that offers corrosion resistance. The hex shank style allows it to fit into standard 1/2 in square drives. It also fits into standard 1/4 in hex drives, so you can use it with any screwdriver or drill that accepts these bits. This Milwaukee Impact Adapter is the useful tool you need to complete your next project on time and within budget.
View Full Product DetailsThis Milwaukee 48-03-4410 SHOCKWAVE 1/2" Square to 1/4" Hex Adapter is the perfect accessory for your impact driver. It will help you drive screws and bolts more easily. Made of alloy steel, this adapter has a black oxide finish that offers corrosion resistance. The hex shank style allows it to fit into standard 1/2 in square drives. It also fits into standard 1/4 in hex drives, so you can use it with any screwdriver or drill that accepts these bits. This Milwaukee Impact Adapter is the useful tool you need to complete your next project on time and within budget.
View Full Product DetailsWhen you need to tighten or loosen hex bolts, the Milwaukee SHOCKWAVE 1/4" Hex Shank to 1/4" Socket Adapter is just what you need. The tool has a 1 7/8 in. overall length and a black oxide finish for protection against corrosion. It has an alloy steel drive and bit style of adapter, and an SAE measurement type. This impact output drive features a male square output drive size of 1/4 in., input drive size of 1/4 in., and output drive type of impact. The Milwaukee SHOCKWAVE Hex Shank to Socket Adapter is the perfect addition to your toolbox.
View Full Product DetailsWhen you need to tighten or loosen hex bolts, the Milwaukee SHOCKWAVE 1/4" Hex Shank to 1/4" Socket Adapter is just what you need. The tool has a 1 7/8 in. overall length and a black oxide finish for protection against corrosion. It has an alloy steel drive and bit style of adapter, and an SAE measurement type. This impact output drive features a male square output drive size of 1/4 in., input drive size of 1/4 in., and output drive type of impact. The Milwaukee SHOCKWAVE Hex Shank to Socket Adapter is the perfect addition to your toolbox.
View Full Product DetailsMilwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.
View Full Product DetailsMilwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Designed for use with Milwaukee® SHOCKWAVE™ magnetic bit tip holders 2.36 in., 3 in., 6 in., 12 in., 30° knuckle™ pivoting bit holder and all bit tip holders.
View Full Product Details