This item is Discontinued.

Gearwrench 1/4" Square Drive to 1/4" Hex Shaft Adapter 890002GD

1/4" Square Drive to 1/4" Hex Shaft Adapter (Discontinued)

  • Mfr # 890002GD
  • Zoro # G0436786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890002GD
Zoro #
G0436786
UPC #
082171890000
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"
Point Size
1/4"

Details

Item
Hex Shank Bit Adapter,1/4 in.
Bit Style
Hex
SAE or Metric
SAE
Impact Rated
Not Impact Rated
Fastening Tool Item
Socket Bit

Description

Hex Shank Bit Adapter,1/4 in., Impact Rated Not Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.