Cooper Atkins Thermometer
We make finding a cooper atkins thermometer fast and simple every time!
Shop Cooper Atkins Thermometer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Thermistor Thermometer
- Temp. Range (F): -40 Degrees to 300 Degrees
- Temp. Accuracy: +/-0.3 Degrees F or +/-0.5% of Reading
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 450 Degrees
- Temp. Range (C): -40 Degrees to 232 Degrees
Key Features:
- Item: Temperature Humidity Meter
- Relative Humidity Range: 10 to 95%
- Temp. Range (C): -40 Degrees to 300 Degrees
Key Features:
- Item: Thermometer
- Temp. Range (F): -40 to 300 Degrees F
- Display: Digital LCD
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Puncture Temperature Probe
- Primary Measuring Element: Thermistor
- Probe Temp. Measuring Element: 10K Ohm Thermistor
Key Features:
- Item: Pipe Strap Probe
- Temp. Range (C): -32 Degrees to 100 Degrees
- Temp. Range (F): -25 Degrees to 212 Degrees
Key Features:
- Package Quantity: 1
Key Features:
- Item: Temperature/Humidity Tester
- Temp. Range (F): -40 Degrees to 300 Degrees F
- Probe Length: 5 in
Key Features:
- Item: Digital Pocket Thermometer
- Temp. Range (F): -40 Degrees to 392 Degrees
- Temp. Range (C): -40 Degrees to 200 Degrees
Key Features:
- Blade Material: Alloy steel
- Finish: Black Oxide
- Handle Material: Alloy Steel
Key Features:
- Item: Surface Temperature Probe
- Primary Measuring Element: Thermocouple
- Probe Temp. Measuring Element: K Thermocouple
Key Features:
- Item: Coddington Magnifier
- Focal Distance: 0.5 in, 1.3 cm
- Diopter: 80D
Key Features:
- Item: Desoldering Braid
- Spool Type: Anti-Static
- Standards: IPC J-STD-004, MIL-F-14256, NASA NHB 5300 4 (34-1), NASA NPC 200-4, NASA SP5002