Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Infrared Window

  • Mfr # IW3000

  • Zoro # G4544522


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Fixing Screws, Access Key, Drilling Template
Voltage Range
Unlimited
Crystal Insert Size
80mm dia
NEMA Rating
12, 3
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IW3000
Zoro #
G4544522
UPC #
-
Country of Origin
United Kingdom

Dimensions

Crystal Insert Size
80mm dia
Window Thickness
0.08 in
Viewing Aperture Size
73mm dia
Manufacturers Warranty Length
Lifetime Replacement Against Manufacturing Defects
Manufacturer Warranty Length
Limited Lifetime Manufacturers Warranty
Viewing Aperture Diameter
2.9 in
Crystal Insert Diameter
3.2 in

Details

Item
Round Infrared Window
Includes
(4) Fixing Screws, Access Key, Drilling Template
Voltage Range
Unlimited
NEMA Rating
12, 3
Body Material
Aluminum
Gasket Maximum Temperature
482 Degrees F
Viewing Aperture Area
5.6 sq in
IP Rating
IP65
Body Maximum Temperature
1,218 Degrees F
Optic Maximum Temperature
2,552 Degrees F
Special Features
Broadband Crystal, Data Correction Maps, RFID Tag
Components
Cover, IR Window
Use
Indoor, Outdoor
Features
Embedded RFID Chip, Multiple Identification System, Spring Loaded Impact Cover
Lens Material
Crystal
Frame Material
Aluminum
For Outdoor Use
Yes

Description

3 In. Round Infrared Window, Optic Maximum Temperature 2,552 Degrees F, Viewing Aperture Area 5.6 sq in, Viewing Aperture Diameter 2.9 in, Viewing Aperture Height Not Applicable, Viewing Aperture Width Not Applicable, Window Thickness 0.08 in, Body Maximum Temperature 1,218 Degrees F, Includes (4) Fixing Screws, Access Key, Drilling Template, IP Rating IP65, Gasket Maximum Temperature 482 Degrees F, Crystal Insert Diameter 3.2 in, Crystal Insert Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.