5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer
Mfr # HYS-122-S-HP
Zoro # G5079724
product price:Â $937.99
/ea
Free Shipping & Returns
Key Features
Application
Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers
Flow Rate
1.9 lpm
For Use With
Non-Stainless Steel Piping Systems
Height
25"
Max. Pressure
100 psig
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HYS-122-S-HP
Zoro #
G5079724
UPC #
-
Country of Origin
United States
Dimensions
Height
25"
Outside Dia.
2-1/2" Bowl Dia.
Length
20"
Outlet Pipe Size
3/8 in Hose Barb
Inlet Pipe Size
3/8 in OD Tube
Description
Deionizer, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 3/8 in Hose Barb, Max. Inlet Pressure Range 100 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 1.9 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 100 Degrees F, Particulate Removal 5 micron, Application Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.