Dewalt Dwpvthld
Our endless aisle includes a dewalt dwpvthld and so much more!
Featured Product
Pivoting Bit Tip Holder, Application - Tools Power, Nonmagnetic, Impact Rated Yes, Number of Pieces 1, Includes -.
View Full Product DetailsPivoting Bit Tip Holder, Application - Tools Power, Nonmagnetic, Impact Rated Yes, Number of Pieces 1, Includes -.
View Full Product DetailsShop Dewalt Dwpvthld
Right Angle Attachment, Accessory Type Right Angle Attachment, For Use With 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60, Overall Length 8 in. DEWALT® IMPACT READY® Right Angle Attachment provides users with best-in-class performance and accessibility for close-quarter fastening and drilling applications, due to its compact 1.5” front-to-back footprint and metal-gear case design. Robust magnetism is projected through the unit to give users fastener retention, enhancing the overall user experience and functionality.
View Full Product DetailsRight Angle Attachment, Accessory Type Right Angle Attachment, For Use With 39RV80, 39RV92, 39RW18, 54DD15, 55AC86, 55CJ60, Overall Length 8 in. DEWALT® IMPACT READY® Right Angle Attachment provides users with best-in-class performance and accessibility for close-quarter fastening and drilling applications, due to its compact 1.5” front-to-back footprint and metal-gear case design. Robust magnetism is projected through the unit to give users fastener retention, enhancing the overall user experience and functionality.
View Full Product DetailsHex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male. With the power to withstand up to 2, 000 in. lbs. of torque, DEWALT Socket Adapters can stand up to your toughest projects. Black oxide coated, with patented IMPACT READY® design. Fits all impact drivers. For use with ¼” sockets.
View Full Product DetailsHex Drive Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 1/2 in, Output Drive Shape Square, Output Drive Size 1/2 in, Output Drive Gender Male, Impact, Input Drive Male, Hex, 1/4 in, Input Drive Shape Hex, Input Drive Size 1/4 in, Input Drive Gender Male. With the power to withstand up to 2, 000 in. lbs. of torque, DEWALT Socket Adapters can stand up to your toughest projects. Black oxide coated, with patented IMPACT READY® design. Fits all impact drivers. For use with ¼” sockets.
View Full Product DetailsImpact Clutch, Application - Tools Power, Nonmagnetic, Impact Rated Yes, Number of Pieces 2, Includes 1 Bit.
View Full Product DetailsImpact Clutch, Application - Tools Power, Nonmagnetic, Impact Rated Yes, Number of Pieces 2, Includes 1 Bit.
View Full Product DetailsImpact Adapter, 1/2 in. F x 3/8 in. M
View Full Product DetailsImpact Socket Extension, Alloy Steel, Black Oxide, Overall Length 24 in, Input Drive Size 1/2 in, Output Drive Size 3/8 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
View Full Product DetailsImpact Socket Extension, Alloy Steel, Black Oxide, Overall Length 24 in, Input Drive Size 1/2 in, Output Drive Size 3/8 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact
View Full Product DetailsSocket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 1/2 in, Input Drive Shape Square, Input Drive Size 1/2 in, Input Drive Gender Female. With the power to withstand up to 2, 000 in. lbs. of torque, DEWALT Socket Adapters can stand up to your toughest projects. Black oxide coated, with patented IMPACT READY® design. Fits all impact drivers. For use with ¼” sockets.
View Full Product DetailsSocket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 1/2 in, Input Drive Shape Square, Input Drive Size 1/2 in, Input Drive Gender Female. With the power to withstand up to 2, 000 in. lbs. of torque, DEWALT Socket Adapters can stand up to your toughest projects. Black oxide coated, with patented IMPACT READY® design. Fits all impact drivers. For use with ¼” sockets.
View Full Product DetailsDrilling holes and installing screws or bolts in an area too small for a conventional drill/driver can exhaust the patience of the most experienced contractor. When you get tired of using a Stubby screwdriver you can either shell out the big bucks for a right angle drill or you can save your money and purchase Milwaukee's right angle attachment. Milwaukee Tool, one of the most respected names in the tool industry, manufactures a 1/4 in. hex right angle attachment that is ideal for cordless drills up to and including the more powerful 18 Volt models. The tool’s quick-change magnetic chuck accepts standard 1/4 in. hex drive accessories and the durable metal housing utilizes steel gears and ball bearing construction that gives the user a full 235-inch-pounds of torque.
View Full Product DetailsDrilling holes and installing screws or bolts in an area too small for a conventional drill/driver can exhaust the patience of the most experienced contractor. When you get tired of using a Stubby screwdriver you can either shell out the big bucks for a right angle drill or you can save your money and purchase Milwaukee's right angle attachment. Milwaukee Tool, one of the most respected names in the tool industry, manufactures a 1/4 in. hex right angle attachment that is ideal for cordless drills up to and including the more powerful 18 Volt models. The tool’s quick-change magnetic chuck accepts standard 1/4 in. hex drive accessories and the durable metal housing utilizes steel gears and ball bearing construction that gives the user a full 235-inch-pounds of torque.
View Full Product DetailsBattery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB206-2 20V MAX* 6.0Ah XR® Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product DetailsBattery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB206-2 20V MAX* 6.0Ah XR® Batteries provide immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product DetailsAdjustable, Shop Stool, with Casters
View Full Product DetailsBattery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB204-2 20V MAX* XR® Lithium Ion 2-Pack provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product DetailsBattery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage 120V AC, Battery Series 20V MAX* XR, Cordless Tool Battery Platform 20V MAX*, Wireless Tool Tracking No, Package Quantity 2. The DCB204-2 20V MAX* XR® Lithium Ion 2-Pack provides immediate feedback on state of charge with the 3-LED Fuel Gauge System and has a lightweight design for easy transporting.
View Full Product Details