31 Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Mfr # DWAX200
Zoro # G7420436
product price:Â $19.89
/eaKey Features
Shank Size
1/4 in
Impact Rated
Not Impact Rated
Material
Steel
Number of Pieces
31
Includes
(1) Bit Tip Holder, (3) Clutch Type G, (4) Security Hex - Metric, (4) Spanner Bits, (4) Tri-Wing, (6) Security Hex Bits, (9) Security Star Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWAX200
Zoro #
G7420436
UPC #
885911298124
Country of Origin
China
Dimensions
Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Width
3 7/8 in
Tool Storage Depth
6 13/16 in
Bit Industry Size
T10, T15, T20, T25, T27, T30, T40, T8
Tool Storage Height
1 3/8 in
Description
The DEWALT - DWAX200 Screwdriver Bit Set is a comprehensive tool set designed for industry professionals involved in construction, assembly, maintenance, and repair tasks. This 31-piece set includes variously sized and shaped bits that can be used with a screwdriver or drill to drive or remove different types of screws.
Key features include:
- A diverse collection of bits: The set comprises (4) Security Hex - Metric 2mm, 2.5mm, 3mm, 4mm; (4) Spanner Bits 4,6,8,10; (4) Tri-Wing sizes 1 through 4; (6) Security Hex Bits ranging from 5/16 in to 5/32 in; and (9) Security Star Bits T8 through T40.
- Durable Steel Construction: Made from steel material for longevity and suitability for heavy-duty tasks.
- Shank Size: Comes with a hex shank size of 1/4 inch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.