Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T55 Torx Female Square Service Drive Bit

  • Mfr # 854-55IP

  • Zoro # G900932804


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Fastening Tool Item
Bit
Application - Tools
Torx Bit Fastening
Hex Shank Size
7/16 in
Fastening Tool Material
Steel
Shank Style
55IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854-55IP
Zoro #
G900932804
UPC #
-
Country of Origin
United States

Dimensions

Hex Shank Size
7/16 in
Overall Length
2 7/8 in
Overall Bit Length
2 7/8 in
Shank Size
7/16 in
Fastening Tool Tip Size
0.439
Body Diameter
0.456 in

Details

Fastening Tool Item
Bit
Application - Tools
Torx Bit Fastening
Fastening Tool Material
Steel
Shank Style
55IP
Finish
Steel
Item
Torx Bit
Bit Style
Torx(R)
Single End/Double End
Single End
Impact Rated
Impact Rated
End Design
Single End
Product Type
Bit
Material
Steel

Description

Torx Bit, Application - Tools Torx Bit Fastening, Bit Style Torx(R), Fastening Tool Tip Size 0.439, Shank Style 55IP, Hex Shank Size 7/16 in, Single End, Fastening Tool Material Steel, Overall Bit Length 2 7/8 in, Finish Steel, Impact Rated Impact Rated, Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.