Jones Stephens Dial Thermometers
Our endless aisle includes jones stephens dial thermometers and so much more!
Featured Product
Weksler Indtrl Multi-Angle Thermometer
View Full Product DetailsShop Jones Stephens Dial Thermometers
Analog Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 6 in, Temp. Range (F) 50 Degrees to 550 Degrees , Temp. Range (C) 10 Degrees to 290 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsAnalog Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 6 in, Temp. Range (F) 50 Degrees to 550 Degrees , Temp. Range (C) 10 Degrees to 290 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsCompost Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 36 in, Temp. Range (F) 0 Degrees to 200 Degrees F, Accuracy +/-2 Percent, Stem Dia. 5/16 in, Case Material Aluminum, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr
View Full Product DetailsCompost Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 36 in, Temp. Range (F) 0 Degrees to 200 Degrees F, Accuracy +/-2 Percent, Stem Dia. 5/16 in, Case Material Aluminum, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr
View Full Product DetailsZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F, Stem Length: 2 1/2 in
Zoro # G1316296 Mfr # 1NFY4Analog Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 2 1/2 in, Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent Greater than 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsAnalog Dial Thermometer, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Back, Stem Length 2 1/2 in, Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent Greater than 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsZORO SELECT Bimetal Thermom, 2 In Dial, 0 to 250F, Window Material: Glass
Zoro # G0689035 Mfr # 1NFW6Analog Dial Thermometer, Bimetal, Dial Size 2 in, Connection Size 1/4 in NPT, Connection Location Back, Stem Length 2 1/2 in, Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent Greater than 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsAnalog Dial Thermometer, Bimetal, Dial Size 2 in, Connection Size 1/4 in NPT, Connection Location Back, Stem Length 2 1/2 in, Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy Less Than or Equal To 40 Degrees F: +/-1.5 Percent 41 to 200 Degrees F: +/-1 Percent Greater than 201 Degrees F: +/-1.5 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Adjustments External, Manufacturers Warranty Length Limited 3 yr
View Full Product DetailsBroadcast Spreader, Capacity 160 lb, Handle Fixed T, Drop Type High Output, Flow Control Rod, Includes Cover, Hopper Screen, For Use With Salt and Rock Salt, Spread Width 20 ft, Frame Powder Coated Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 13 in, Wheel Width 4 1/2 in, Axle Type Stainless Steel, Features High Volume Output
View Full Product DetailsBroadcast Spreader, Capacity 160 lb, Handle Fixed T, Drop Type High Output, Flow Control Rod, Includes Cover, Hopper Screen, For Use With Salt and Rock Salt, Spread Width 20 ft, Frame Powder Coated Steel, Hopper Material Polyethylene, Wheel Type Knobby, Wheel Dia. 13 in, Wheel Width 4 1/2 in, Axle Type Stainless Steel, Features High Volume Output
View Full Product DetailsFloat Valve, Mounting Bulkhead, Size 1/2 in, Connection Type NPSM, Rod Thread 1/4 in -20, Rod Length 10 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 20 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 31 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze
View Full Product DetailsFloat Valve, Mounting Bulkhead, Size 1/2 in, Connection Type NPSM, Rod Thread 1/4 in -20, Rod Length 10 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 50 psi, Valve Flow - Flow (1) 20 gpm, Valve Flow - Pressure (2) 100 psi, Valve Flow - Flow (2) 31 gpm, Max. Pressure 165 psi, Max. Temp. 180 Degrees F, Includes Locknut and Gasket, Valve Material Bronze
View Full Product DetailsUEI TEST INSTRUMENTS Digital Data Logging Thermometer with (2) K-Type Probe Style
Zoro # G0638747 Mfr # DT302Dual Input Digital Logging Thermometer
View Full Product DetailsKey, 4 Way, 1/4, 9/32, 5/16, 11/32, Sq
View Full Product DetailsFitting Caddy Tote Tray
View Full Product DetailsLead Wool, 5 lb. Box
View Full Product Details