Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip

  • Mfr # 87 41 250

  • Zoro # G9750316


product price: $55.09
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Straight Jaw
Features
Box-Joint, Fine Adjustment, Patented 1 Handed Operation, Pinch Guard, Ratchet Action, Self Gripping Jaw, Zero Backlash
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87 41 250
Zoro #
G9750316
UPC #
843221003210
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/4 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Fine Adjustment, Patented 1 Handed Operation, Pinch Guard, Ratchet Action, Self Gripping Jaw, Zero Backlash
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
15
Max. Jaw Opening
1 1/4 in
Insulated
No
Plier Product Group
Pliers
Tether Capable
Tether Capable
Includes
87 Series
Item
Tongue and Groove Plier
Nonsparking
No
Adjustment Type
Push Button
Tether Style
Tether Capable
Tether Ready
No
Weight
0.72 lb
For Use With
Nuts & Bolt Heads, Vehicle Brake Systems
Jaw Texture
Smooth
Maximum Jaw Opening
1 1/4 in
Steel Type
Chrome Vanadium Electric Steel
Pinch-Free Handles
Yes
Non-Sparking
No
Jaw Shape
Flat
Plier Material
Steel
Grip Style
Standard Cushion
Adjustment Mechanism
Push Button
Grip Material
Plastic
Number of Jaw Positions
15
Series
Knipex Raptor
Plier Type
Tongue & Groove Pliers
Jaw Opening Type
Manual

Description

The KNIPEX 87 41 250 Tongue and Groove Pliers are the go-to tool for tough jobs. You can rely on its excellent quality to last through years of use. Made with chrome vanadium electric steel, this plier is extremely durable and reliable. It has a black atramentized finish, polished head, and plastic coated handles. The straight jaw offers a 1 1/4 in. wide opening for gripping various shapes and sizes of objects. The push button adjustment makes it easy to open or close the jaws with just one hand. This 10 in. long plier also has dipped handles that provide an extra firm grip when working with small parts or hard to reach areas. The KNIPEX 87 41 250 Tongue & Groove Pliers are the professional grade tools you need to get any job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.