Keyless High Torque Drill Chuck 0.512" Cap., 2MT Mount Size, Steel

  • Mfr # JK-13 MT-2

  • Zoro # G2332206


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
1/2 in
Capacity Min.
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JK-13 MT-2
Zoro #
G2332206
UPC #
-
Country of Origin
Spain

Dimensions

Mounting Size
MT2
Overall Length
3.6220 in
Compatible Drill Diameter - Maximum
1/2 in
Compatible Drill Diameter - Minimum
1/32 in
Outside Diameter
1.89 in
Length
3.622 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
1/2 in
Capacity Min.
1/32 in
Includes
Drill Chuck, Chuck Wrench
Mounting Type
Morse Taper
Nominal Capacity
1/2 in
Application
Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates
Keying
Keyless
Min. Drill Capacity
1/32 in
Material - Machining
High Speed Steel
Features
Self-Tightening Mechanism Automatically Increases the Clamping Forces in proportion to the Increase in Torque during the Drilling Operation
Max. Drill Capacity
1/2 in
For Use With
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Product Type
Drill Chuck
Type
Precision
Series
JK-Solid
Includes Arbor
Arbor Included
Includes Wrench
Wrench Included
Includes Key
No
Turn Direction
CW
Compatible Tool Type
High-Accuracy Drill Presses, Jig Borers, Milling Machines and Production Drilling Equipment
Finish
Hardened
Jaw Type
Hardened Steel

Description

Drill Chuck, Drill Presses With High Accuracy, Jig Bore Machines, Mills Where The Application Requires Higher Feed Rates, Morse Taper, Mounting Size MT2, Max. Drill Capacity 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.