Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Convolute Wheel, Multi-Finishng, 6x1x1, CRS

  • Mfr # 7100006330

  • Zoro # G1450601


product price: $56.65
/ea

Key Features

Style
Multi-Finishing
Diameter
6 in
Width
1 in
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100006330
Zoro #
G1450601
UPC #
00048011131702
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Face Width
1 in
Connector Size
1 in
Overall Diameter
6 in

Details

Style
Multi-Finishing
Arbor Hole
1 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Coarse
Series
MU-WL
Item
Convolute Wheel
Max. RPM
6,000 RPM
Application
For Uniform Final Finishing
Resistance Properties
Load
Coating Coverage
Open
Density Rating
Soft (2)
Maximum Operating Speed
6,000 RPM
Abrasive Type
Non-Woven
Color
Black

Description

Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Soft (2), Grade Coarse, Series MU-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Black, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.