Zoro Homepage

Spray Foam Sealant, 12 oz, Aerosol Can, Beige, Diphenylmethanediisocyanate Base, Nu-Foam

  • Mfr # 4293-04

  • Zoro # G2103328


product price: $16.39
/ea

Key Features

Application
Seal, Fill and Insulate Small Cracks, Gaps and Voids
Container Size
12 oz
Container Type
Aerosol Can
Color
Beige
Series
Nu-Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4293-04
Zoro #
G2103328
UPC #
681001429306
Country of Origin
United States

Dimensions

Container Size
12 oz
Size
12 oz

Details

Item
Spray Foam Sealant
Application
Seal, Fill and Insulate Small Cracks, Gaps and Voids
Container Type
Aerosol Can
Color
Beige
Series
Nu-Foam
Full Cure Time
30 min
Sealant Base
Diphenylmethanediisocyanate
Sealant Properties
Good Insulator, Sound Deadener
Working Time
30 min
Full Cure
4 hr. @ 70 Degrees F and 40-50% Relative Humidity
For Use On
Masonry, Concrete, Wood Walls etc.
Adhesive Grouping
Sealant
Sealant Application
Multipurpose/Construction
Begins to Harden
Less Than 30 min.
Sealant Container
Can
Includes
Dispensing Straw
Product Type
Sealant
Insulation Value+1
R-4.9
Foam Density
2 lb/cu ft
Maximum Performance Temperature
240 Degrees F
Minimum Application Temperature
60 Degrees F
Base Material
Polyurethane
Maximum Application Temperature
100 Degrees F

Description

Sealant, Insulation Value R-4.9, Application Expanding, Sealing, Color Beige, Container Size 12 oz, Container Type Aerosol Can, Expansion Ratio Not Applicable, Foam Density 2 lb/cu ft, Full Cure Time 30 min, Includes Dispensing Straw, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature Not Applicable, Working Time 30 min, Base Material Polyurethane, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 60 Degrees F, Product Type Sealant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.