Electrical Conduit Bender, 1/2 to 2, 15A

  • Mfr # B2000

  • Zoro # G9957105


product price:  $8,894.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Capacity
1/2 to 2 in EMT, IMC Conduit, Rigid
Width (In.)
33 in
Depth (In.)
47 in
Voltage
110/115 V AC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2000
Zoro #
G9957105
UPC #
032076811792
Country of Origin
United States

Dimensions

Width (In.)
33 in
Depth (In.)
47 in
Height (In.)
43 in
Cord Length (Ft.)
6 ft
Wheel Dia. (In.)
4 in, 12 in
Conduit Size - Maximum
2 in
Overall Width
33 in
Overall Height
43 in
Cord Length
8 ft
Overall Depth
47 in
Conduit Size - Minimum
1/2 in
Wheel Diameter1
4 in, 12 in

Details

Item
Electrical Conduit Bender
Capacity
1/2 to 2 in EMT, IMC Conduit, Rigid
Voltage
110/115 V AC
Amps
15 A
Watts
2,400 W
Receptacle Type
3 Prong
Operating Position
Horizontal and Vertical
Application
Conduit Bending
Cycle
60
Wheel Type
Solid
Operating Temp. (F)
0 to 100
Construction
Steel and Aluminum
Includes
Weather-Resistant Cover
Features
Easily Lift and Transport Using the Forklift Tubes Built into Base, Easy Dial Settings, Includes Weather-Resistant Cover, Incorporates Storage Area for Tools, Etc. While in use, Lift Hook
Wheel Type1
Solid
Wattage
2,400 W
Includes Wheels
Yes
Current
15 A
Includes Bending Shoes
Yes
Operating Position1
Horizontal, Vertical
Frame Material
Aluminum, Steel

Description

Electrical Conduit Bender, Includes Wheels Yes, Includes Bending Shoes Yes, Conduit Size - Maximum 2 in, Conduit Size - Minimum 1/2 in, Overall Width 33 in, Overall Height 43 in, Overall Depth 47 in, Voltage 110/115 V AC, Current 15 A, Application Conduit Bending, Cord Length 8 ft, Features Easily Lift and Transport Using the Forklift Tubes Built into Base, Easy Dial Settings, Includes Weather-Resistant Cover, Incorporates Storage Area for Tools, Etc. While in use, Lift Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.