Shop WOODWARD FAB
See all product information
Pipe and Tube Bending Kit, Steel
Mfr # SPBENDKIT
Zoro # G6096045
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Application
Furniture, Gates, Railings, Tube Bending
Construction
Steel
Includes
Round Tube Dies 3/8 in, 1/2 in, 9/16 in 5/8 in 3/4 in 7/8 in, Square Tube Dies 3/4 in and 1 in, Mounting Base, Handle Extension
Type
Manual
Wheel Dia. (In.)
3 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SPBENDKIT
Zoro #
G6096045
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia. (In.)
3 in
Details
Item
Pipe and Tube Bending Kit
Application
Furniture, Gates, Railings, Tube Bending
Construction
Steel
Includes
Round Tube Dies 3/8 in, 1/2 in, 9/16 in 5/8 in 3/4 in 7/8 in, Square Tube Dies 3/4 in and 1 in, Mounting Base, Handle Extension
Type
Manual
Capacity
1/8 in Round Tube, 16 ga sq
Wheel Type
Steel
Features
Extension Handle, Makes Smooth Kink Free Bends Easy, Mount to a Bench Top or Clamp in a Vise, Rugged Cast Iron Construction, Threaded Adjustment
Maximum Bend Angle
180 Degrees
Description
Woodward Fab's SPBENDKIT Pipe and Tube Bending Kit is a convenient, professional-grade solution for your home and job site needs. This pipe and tube bending kit can bend round tubing with diameters of 3/8 in., 1/2 in., 9/16 in., 5/8 in., 3/4 in. 7/8 in. and square tubing with a diameter of 3/4 in. It has steel construction that ensures long life and durability. Its wheel diameter is 3 inches, while the type is manual. The wheel type is steel, making it easy to turn when you are working on your project. Woodward Fab's SPBENDKIT Pipe and Tube Bending Kit will make an excellent addition to your tool collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.