Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2
Mfr # FF-FPT-1627
Zoro # G5439421
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36.5
Overall Length
26.75
Overall Width
16-1/4 in.
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-FPT-1627
Zoro #
G5439421
UPC #
691215087438
Country of Origin
China
Dimensions
Overall Height
36.5
Overall Length
26.75
Overall Width
16-1/4 in.
Platform Length
26.75"; 27"
Details
Material
Plastic
Color
Black
Load Capacity
300 lb
Item
Fold-Flat Plastic Cart
Assembled
No
Includes
Carts roll on two rigid and two swivel poly casters.
Caster Wheel Material
Polyurethane
Features
Unique design folds completely flat for storage. Convenient adjustable handle features three different heights. Cushioned handle grip provides ergonomic comfort. Rubber grip deck provides a non slip surface
Platform Material
Plastic
Description
Fold Flat Plastic Car,26.75 L x 16.25 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.