Power Snake
Our endless aisle includes a power snake and so much more!
Featured Product
Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application For Cleaning Drainage and Heating Lines, Standards UL Approved, Features Integrated Transport Car with Telescoping Handle
View Full Product DetailsShop Power Snake
Drain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Includes 1/2 in x 75 ft Solid Core Cable, AutoFeed Control, Tool Set
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Drain Snake with CABLE DRIVE™ Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE™ Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines. REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. CABLE DRIVE™ Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes for the best cable grip when feeding and working the clog. M18 FUEL™ Drain Snake has a fully enclosed drum to ensure the best protection and mess containment.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Drain Snake with CABLE DRIVE™ Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE™ Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines. REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. CABLE DRIVE™ Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes for the best cable grip when feeding and working the clog. M18 FUEL™ Drain Snake has a fully enclosed drum to ensure the best protection and mess containment.
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 75 ft, HP 1/3, Operating Speed 170 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 6 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards Certificate# 1067837, CSA Certified
View Full Product DetailsMILWAUKEE M18 FUEL Drain Snake w/ CABLE DRIVE w/1/4” and 3/8” Cables
Zoro # G2477470 Mfr # 2772B-21XCThe MILWAUKEE® M18 FUEL™ Drain Snake with CABLE DRIVE™ Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE™ Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines. REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. CABLE DRIVE™ Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes for the best cable grip when feeding and working the clog. M18 FUEL™ Drain Snake has a fully enclosed drum to ensure the best protection and mess containment.
View Full Product DetailsThe MILWAUKEE® M18 FUEL™ Drain Snake with CABLE DRIVE™ Locking Feed System represents the next level in performance for handheld machines and is the first to bring brushless motor technology to the drain cleaning industry. The POWERSTATE™ Brushless Motor provides more clearing power than corded competitors for tough jobs through 3” drain lines. REDLINK PLUS™ Intelligence ensures maximum performance under load and improves control throughout the entire process. The REDLITHIUM™ battery pack powers through multiple jobs on a single charge, delivering cordless mobility, safety, and power supply to the drain cleaning industry. CABLE DRIVE™ Locking Feed System maintains the selected feed speed, and its twist lock design auto-adjusts to all compatible cable sizes for the best cable grip when feeding and working the clog. M18 FUEL™ Drain Snake has a fully enclosed drum to ensure the best protection and mess containment.
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Features Autofeed Attachment Included, Includes 3/8 in x 75 ft IW Cable, T-260 Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 1-1/2 in to 4 in, Max. Run 100 ft, HP 1/3, Operating Speed 165 RPM, Corded, Voltage 115V AC, Hz 60, Drum Material Polypropylene Plastic, Maximum Drum Capacity 100 ft of 3/8 in Cable, 75 ft of 1/2 in Cable, Power Cord Length 9 ft, Application Floor Drains, Lavatory Drains, Sink Drains, Standards CUL and CSA, UL, Features Autofeed Attachment Included, Includes 3/8 in x 75 ft IW Cable, T-260 Tool Set
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3/4 in to 1-1/2 in, Max. Run 30 ft, HP 1/4, Operating Speed 450 RPM, Corded, Voltage 120V AC, Hz 60, Power Cord Length 12 ft, Application For Cleaning Sink, Standards UL Approved, Features Autofeed(R) Technology, Easy Pull Drain Plug, Guide Hose, Heavy Duty Inner Core Cable, Two-Piece Guide Hose, Includes Clear Cover, Hose Extension, No
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaner, Drum Material Polyethylene, Chuck Type 3-Jaw Collet, Manual or Drill Operated, Handle Type Ergonomically Designed, Power Spin, Autofeed Trigger Technology, Cable Type Maxcore
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsDrain Cleaning Tool Set, For Use With K-39AF, K-39B-1, K-50-8/59000, K39/68057, Mfr. No. K40/71722, Size 7/8 in to 1-3/8 in, Connection Size 3/8 in, 5/8 in, Material Steel, Number of Pieces 5, Includes 1 in Grease Cutter, 1-3/8 in C Cutter, 4 in Long Drop-Head Auger, 7/8 in Bulb Auger, Coupling Pin Key
View Full Product DetailsThe M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.
View Full Product DetailsThe M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsDrain Cleaning Machine, Drain Line I.D. Size Range 3 in to 8 in, Max. Run 200 ft, HP 1/2, Operating Speed 200 RPM, Corded, Maximum Drum Capacity 100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable, Standards CSA Certified LR13710, Features Autofeed Has 2 Preset Positions for Either 5/8 or 3/4 in Cable, Swing-leg Kickstand
View Full Product DetailsThe M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.
View Full Product DetailsThe M12™ drain snake is the ultimate service plumbing solution for tough jobs through 2-1/2 in. drain lines; and weighing only 10 lbs., it’s the lightest professional drain cleaner on the market. It’s unique, hybrid design provides the benefits of both handheld and floor based drain cleaners in one machine. The tool’s fixed drum shield with flat base protects users and fixtures while providing maximum tool support for easy cable feed. Plumbers, facility maintenance, and property managers will eliminate setup time when they switch from their corded drain cleaning machines to the M12™ drain snake. Powered by REDLITHIUM™ battery pack which delivers more work per charge and more work over pack life than the competitors. REDLINK™ Intelligence provides optimized performance and overload protection against abusive situations.
View Full Product Details