Squeeze Off Tool
We make finding a squeeze off tool fast and simple every time!
Shop Squeeze Off Tool results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Pipe Shut Off Tool
- Capacity (In.): 3/8 to 2 in
- Includes: Carrying Case, Ratchet
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
- Includes: Adjustable Stops, Carrying Case, Ratchet
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Key Features:
- Item: Pipe Shut Off Tool
- Overall Length (In.): 8-3/4
- Function: Temporary Shut Off for Soft Copper Tubing
Key Features:
- Ladder Height: 7 ft
- Item: Podium Stepladder
- Platform Height: 4 ft
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Miniature Circuit Breaker
- Series: UBITBFP
Key Features:
- Item: Standard Duty Industrial Fan
- Blade Diameter: 36"
- Oscillation: Non-Oscillating
Key Features:
- Item: Workbenches
- Workbench/Work Table Type: Extra Heavy Duty Workbench
- Load Capacity: 12,000 lb.
Key Features:
- Max. RPM: 2,000 RPM
- Includes: Air Control Valve and Mixer Stand
- Item: Laboratory Mixer
Key Features:
- Drill Bit Grouping: Drill Bit Set
- Item: Jobber Drill Bit Set
- Drill Bit Dimension Type: Fractional Inch
Key Features:
- Application: Reams Solvent Welded PVC/ABS Fittings
- Capacity (In.): 1-1/2, 2, 3, 4
- Includes: (4) Pipe Hogs, Carrying Case, Extension Shaft
Key Features:
- Item: Cutter Wheel
- Fits Brand: Wheeler-Rex
- For Use With Mfr. Model Number: 4990, 4991
Key Features:
- Item: Drive Screw
- For Use With: Ratchet Chain Pipe Cutters
- Includes: Block, Knob
Key Features:
- Item: Pipe Scraper
- Capacity (In.): 3 to 12 in
- Function: For Removing Mud And Scale From Pipe Surfaces
Key Features:
- Item: Pipe Shut Off Tool
- Function: Temporary Shut Off for Soft Copper Tubing
- Includes: #62 Clamp, Carrying Case, Ratchet
Key Features:
- Cutting Capacity: 1/4 in to 1 in
- Cuts: Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material: Steel
Key Features:
- Item: Electric Test Pump
- Max. Pressure: 300 psi
- Voltage: 115/230V
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1/2 in to 1 in
- Chuck Size: 3/8 in
Key Features:
- Item: Adjusting Screw
- For Use With: Manual Chain Pipe Cutters
- Includes: Handle
Key Features:
- Item: Mudsucker Diaphragm Pump
- Package Quantity: 1
Key Features:
- Cutting Capacity: 1/8 in to 2-7/16 in
- Cuts: ABS, Polybutylene, Polyethylene, PVC
- Body Material: Aluminum
Key Features:
- Cutting Capacity: 4" to 14"
- Cuts: Plastic, Cast Iron, Clay, Concrete
- Features: Lightweight; Rugged; Basic Lever Action
Key Features:
- Item: Faucet and Sink Tool
- Hex Size (In.): 5/8 in, 3/4 in, 7/8 in, 1 in
- Type: 1 Handed
Key Features:
- Cutting Capacity: 1/4 in to 3/4 in
- Cuts: Gauge Glass, Glass Tubing, Lab Glass, Porcelain Tube
- Body Material: Steel
Key Features:
- Application: Reams Solvent Welded PVC/ABS Fittings
- Capacity: 3"
- Capacity (In.): 3
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Press Tool Kit
- Type: Plumbing
Key Features:
- Item: Hydrant Wrench
- Includes: Spanners for Either Pin or Lug Style Couplings
- Handle Material: Steel
Key Features:
- Item: Square Male/Female Ratchet 1/2"
- Fits Brand: Wheeler-Rex
- For Use With Mfr. Model Number: 70, 75, 77, 85, 86, 940, 941, 942, 943, 944, 945, 946, 947, 948, 950, 960, 961, 962, 963, 964, 965, 966, 978, 979, 980, 981, 982, 983, 984, 985, 986, 987
Key Features:
- Item: Hydrostatic Test Pump
- Power Source: Gasoline
- Type: Roller Pump, Variable Displacement
Key Features:
- Package Quantity: 1
Key Features:
- Item: Press Ring Kit
- Type: Compact
- Material: Steel
Key Features:
- Item: Twist N Seal Tool
- Tube Capacity (In.): 1/2 to 1
- Package Quantity: 1
Key Features:
- Cutting Capacity: 1-5/8" to 11-5/8"
- Cuts: PVC, ABS
- Item: Internal Pipe Cutter,4"
Key Features:
- Item: Inner/Outer Reamer
- Capacity (In.): 1/2 to 2
- Blade Type: 45 Cutting Edges
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Expansion Tool
- Tool Weight: 4 lb
Key Features:
- Item: Internal Pipe Wrench
- Material: Alloy Steel
- Function: Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples