Poly T Strainer Bowl
Mfr # LST150-B
Zoro # G3252831
product price:Â $21.33
/eaKey Features
Pipe Size
1 1/2 in
Connection Type
FNPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LST150-B
Zoro #
G3252831
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Length
3 in
Height
6 11/32 in
Details
Item
Poly T Strainer Bow1 In And Half
Connection Type
FNPT
Max. Fluid Temp.
150 Degrees F
Housing Material
Polypropylene
Color
Black
Maximum Temperature
150 Degrees F
Description
Poly T Strainer Bow1 In And Half, Connection Type FNPT, Pipe Size 1 1/2 in, Length 3 in, Height 6 3/8 in, Maximum Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.