Viton Washer
We have the viton washer you need to get the job done right.
Shop Viton Washer results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Sealing Washer
- Material: Copper
- Finish: Plain
Key Features:
- Item: Viton Sheet
- Rubber Thickness: 1/8 in
- Rubber Width: 12 in
Key Features:
- Tube Material: Viton
- Tube Hardness: Shore A: 60
- Inside Dia.: 1/8 in
Key Features:
- Item: Sprayer Repair Kit,Use With XP Sprayers
- Material: Polyethylene
- For Use With: 21210XP, 21230XP, 22049XP, 22090XP, 22180XP, 22240XP, 22360XP, 22790XP
Key Features:
- Series: AirSoft
- Reusability: Reusable
- Earplug Material: Vinyl
Key Features:
- System of Measurement: Inch
- Thread Size: 1/4"-20
- Screw Length: 1 in
Key Features:
- Item: Light Meter
- Lighting Types: Fluorescent, Mercury, Sodium, Tungsten/Daylight
- Measuring Range: 0 To 2,000 FC, 0 To 20,000 Lux
Key Features:
- Inside Dia. (In.): 0.625 in
- Inside Dia. (mm): 15.87 mm
- Outside Dia. (In.): 1.25 in
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Steel
Key Features:
- Item: Sealing Washer
- Material: Steel/Buna-N
- Finish: Cadmium Plated
Key Features:
- Item: Sealing Washer
- Material: Steel/Buna-N
- Finish: Cadmium Plated
Key Features:
- Item: Sealing Washer
- Material: Steel/Buna-N
- Finish: Cadmium Plated
Key Features:
- Pipe Fitting Material: ABS
- Specific Pipe Fitting Shape: 90 Degrees Street Elbow
- Specific Fitting Shape: 90 Degree Street Elbow
Key Features:
- SAE or Metric: SAE
- Number of Pieces: 1
- Handle Type: Fluted
Key Features:
- Item: Sealing Washer
- Material: Copper
- Finish: Plain