Wall Light
If you need a wall light we have them at everyday low prices.
Shop Wall Light results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Nominal Height: 3 1/4 in
- Housing Finish: White
- Type: Premium Grade Commercial, Electronic Ballast
Key Features:
- Item: Coolant-proof Micrometer
- Resolution: 0.00005"/0.001mm
- Range: 1 to 2"/25.4 to 50.8mm
Key Features:
- Item: Wedge Anchor
- Compatible Material: Concrete
- Anchor Diameter: 1/2"
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 45 1/2 in
- Overall Width: 26 in
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in
Key Features:
- Item: Thermistor Thermometer
- Temp. Range (F): -40 Degrees to 302 Degrees
- Temp. Accuracy: +/-0.3 Degrees F or +/-0.5% of Reading
Key Features:
- Lamp Quantity: 2
- Suggested Lamp Item No.: 2ETU3
- Ballast Quantity: 1
Key Features:
- Nominal Width: 15 1/2 in
- Primary Color: White
- Standards: CSA Certified, Energy Star Certified, UL Listed
Key Features:
- Length: 24"
- Material: Acrylic
- Item: Replacement Lens
Key Features:
- Primary Color: White
- Height: 1-5/8"
- Width: 5"
Key Features:
- For Use With: BWX 2 32 MVOLT GEB10IS
- Item: Replacement Diffuser
- Nominal Length: 48 in
Key Features:
- Fixture Mounting Location: Wall
- Lighting Technology: LED
- Color Temperature: 6000K
Key Features:
- Material: Acrylic
- Description/Special Features: Replacement Lens for 2-Lamp
- Primary Color: White
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in