Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch Lockout, Red, 9/32 In. Dia.

  • Mfr # 65392

  • Zoro # G4792715


product price: $12.25
/ea

Key Features

Maximum Number of Padlocks
1
Material
polypropylene
For Maximum Padlock Shackle Diameter
31/100 in
Color
Red
Overall Width
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65392
Zoro #
G4792715
UPC #
754473653927
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
31/100 in
Overall Width
1.72 in
Overall Height
6.02 in
Length
3 9/16 in
Width
1 27/64 in
Padlock Shackle Max. Dia.
9/32 in
Overall Depth
1.14 in
For Maximum Switch Width
1.161 in

Details

Item
Wall Switch Lockout
Maximum Number of Padlocks
1
Material
polypropylene
Color
Red
Standards
OSHA 1910.147
Includes
Padlock
Max. Number of Padlocks
1
Includes Mounting Hardware
Yes
For Switch Location
Wall Switch
For Locking Position
Off, On
Lockout Color
Red
Lockout Material
Polypropylene
For Switch Actuation Type
Decora, Toggle

Description

Wall Switch Lockout, For Locking Position Off, On, For Maximum Padlock Shackle Diameter 31/100 in, For Switch Actuation Type Decora, Toggle, Maximum Number of Padlocks 1, Overall Height 6.02 in, For Maximum Switch Width 1.161 in, For Switch Location Wall Switch, Includes Padlock, Includes Mounting Hardware Yes, Lockout Color Red, Lockout Material Polypropylene, Overall Depth 1.14 in, Overall Width 1.72 in, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.