Scott Pro Shop Towels 720 wipers/case, 60 wipers/roll, 12 rolls/case 10.4" L x 11" W, 720PK

  • Mfr # WIP32992

  • Zoro # G906625731


product price:  $140.99
/pk 720, $0.20/ea
Free Shipping & Returns

Key Features

Material
Polypropylene & Cellulose Bend
Length
10 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIP32992
Zoro #
G906625731
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
11 in

Details

Material
Polypropylene & Cellulose Bend

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.