
1/2" Drive, 1-1/16" SAE Socket, 6 Points, Standard 6Pnt, 1/2"Dr, - 1-1/16
Mfr # 80612
Zoro # G7025337
product price:Â $12.39
/eaKey Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80612
Zoro #
G7025337
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Size
1-1/16"
Overall Length
1.575"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Description
Standard Socket,6Pnt,1/2 In.Dr,- 1-1/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.