1/4", 3/8", 1/2" Drive Socket Set, SAE, Metric, 118 pcs (Discontinued)
- Mfr # KDT83001N
- Zoro # G7003880
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDT83001N
Zoro #
G7003880
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 3/8", 1/2"
Details
Measurement Type
SAE, Metric
Finish
Full Polish Chrome
SAE or Metric
SAE, Metric
Number of Pieces
118
Includes
Mfr. No. KDT80105, KDT80106, KDT80107, KDT80108, KDT80109, KDT8010, KDT80111, KDT80112, KDT80117, KDT80118, KDT80119, KDT80121, KDT80123, KDT801225, KDT80126, KDT80128, KDT80129, KDT80130, KDT80132, KDT80133
Item
Socket Set
Description
Socket Set,SAE/MM,1/4 In. And 3/8 In.,118 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.