
3/8" Drive, 1" SAE Socket, 6 Points, SAE Standard 6Pt, - 1", 3/8"Dr
Mfr # 80362
Zoro # G7044079
product price:Â $8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80362
Zoro #
G7044079
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
1"
Overall Length
1.319"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Length
Description
SAE Standard Socket,6Pt,- 1 In.,3/8 In.Dr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.