Kd Tools

3/8" Drive, 13mm Metric Socket

Kd Tools 3/8" Drive,  13mm Metric Socket 80336
Hover or click to zoom Tap to zoom
Key Features
  • Drive Size: 3/8"
  • Socket Type: Flex
  • SAE or Metric: Metric
  • Overall Length: 1.89"
  • Finish: Full Polished Chrome
  • Item: Flex Socket
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$16.08 4% off
$15.43

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kd Tools #80336 Specifications

  • Drive Size: 3/8"
  • Socket Type: Flex
  • SAE or Metric: Metric
  • Overall Length: 1.89"
  • Size: 13mm
  • Finish: Full Polished Chrome
  • Item: Flex Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Metric Flex Socket,6Pt,- 13mm,3/8 In.Dr

Reviews of Kd Tools #80336

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.