Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Wobble Hex Bit Socket 140mmL
- Mfr # 208+5614
- Zoro # G823579049
product price:Â
$
8.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5614
- Zoro #
- G823579049
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch, 1/4 Inch Drive, 140mm Extra Long, Durable Alloy Steel - 208+5614, Extra-Long Bit Socket This 1/4in drive 7/32in wobble hex bit socket is built for controlled engagement when access is limited. The 140mm (5.51in) extra-long profile helps reach recessed fasteners, while the wobble feature allows slight angular movement to work around obstructions without forcing the tool. Designed to meet professional technician expectations, the socket features permanently stamped size markings for quick identification and consistent organization. Constructed from High Speed Steel with anti-corrosive properties, it is intended for long-term durability in daily service environments. Key Benefits 1/4in drive with 7/32in wobble hex bit for flexible fastener approach. 140mm (5.51in) extra-long length reaches deep or recessed fasteners. High Speed Steel construction provides high strength, durability, and corrosion resistance. Permanently stamped size marking supports fast identification and better tool organization. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Meets or exceeds American National Standards Institute (ANSI) tool standards. SKU 208+5614 is a professional-grade solution for technicians who need reach, durability, and consistent fit. Its combination of extra-long access, wobble capability, and clearly stamped sizing supports efficient workflow while maintaining compliance with ANSI standards and long-term reliability under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.