Kd Tools
3/8" Drive, 5/8" SAE Socket, 6 Points
- Zoro #: G7044051
- Mfr #: 80369
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 3/8"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2-1/2"
- Finish: Full Polished Chrome
- Item: Deep Socket
$7.57
Subtotal: $7.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kd Tools #80369 Specifications
- Zoro #: G7044051
- Mfr #: 80369
- Drive Size: 3/8"
- Socket Type: Deep Length
- SAE or Metric: SAE
- Number of Points: 6
- Overall Length: 2-1/2"
- Size: 5/8"
- Finish: Full Polished Chrome
- Item: Deep Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
SAE Deep Socket,6Pt,- 5/8 In.,3/8 In.Dr
Reviews of Kd Tools #80369
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points 80368
- KD TOOLS 3/8" Drive, 3/8" SAE Socket, 6 Points 80365
- KD TOOLS 3/8" Drive, 1/4" SAE Socket, 6 Points 80363
- KD TOOLS 1/2" Drive, 24mm Metric Socket, 12 Points 80759
- KD TOOLS 1/2" Drive, 13/16" SAE Socket, 12 Points 80766
- KD TOOLS 1/4" Drive, 12mm Metric Socket, 6 Points 80147
- WILLIAMS 3/8" Drive, 18mm Metric Socket, 6 Points 31538
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 19" L.83 mm 03020019
- GREY PNEUMATIC 1/2" Drive x 36mm Standard Duo-Socket - 12 Point 82136M
- KO-KEN TOOLS Socket 36mm 12 Point 100mm 3/4 Sq. Drive 16305M-36
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/8" SAE Socket, 6 Points KTI-23136
- Kd Tools Sockets & Ratchets