Mcrmtr Trq Wrnch, 10 to 50 "-lb., 1/4"

  • Mfr # 2 SDR 50I MG
  • Zoro # G7719218
product price: 
$
272.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in
Head Type
Standard
Overall Length
11 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2 SDR 50I MG
Zoro #
G7719218
UPC #
-
Country of Origin
United States
Item
Micrometer Adjustable Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Handle
Knurled Grip
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Inch-Pound
Rotation
Clockwise
Ratcheting
Yes
Standards
ASME B107.300-2010, ISO 6789
Min. Number of Cycles
5,000
Tether Capable
Tether Capable
Primary Scale Increments
1 in-lb
Calibration Certificate Included
Yes
Visual/Audible Indicators
Audible Click
Primary Scale Range
10 in-lb to 50 in-lb
Setting
Automatic Reset After Set Torque Achieved
Number of Geared Teeth
24
Min. Arc Swing
15 Degrees
Dual Scale
No
Torque Range
10 in-lb to 50 in-lb
Tether Style
Tether Capable
Torque Limiting Mechanism
Click-Type
Corrosion Resistant
No
Primary Scale Minimum Torque
10 in-lb
Torque Setting
Adjustable
Handle Color
Silver
Finish
Chrome
Head Movement
Ratcheting
Clockwise Accuracy
+/- 4%
Nonsparking
No
Primary Scale Maximum Torque
50 in-lb
Extended Data Testing
Yes, NIST, ISO 17025
Torque Increments
1 in-lb
Weight
1 lb
Insulated
No
Shell Material
Alloy Steel

Dimensions

Drive Size
1/4 in
Overall Length
11 1/4 in
Overall Width
1 in
Wire Rope Length
11 1/4 in
Length
11 1/4 in

Description

This Sturtevant Richmont 2 SDR 50I MG Micrometer Adjustable Torque Wrench is the tool you need to get the job done. It will help you tighten fasteners with accuracy and ease. This micrometer torque wrench features a +/-4% CW, +/-6% CCW accuracy at 20 to 100% of full scale. The 1/4 in drive size allows for easy access in tight spaces. The alloy steel head is durable and resistant to corrosion, while the knurled grip provides added comfort and control when using this wrench. It has an overall length of 11 1/4 in., with an overall width of 1 in. When it comes to getting your work done on time, there's no better way than with this Sturtevant Richmont Micrometer Adjustable Torque Wrench by your side.

Ratings & reviews