Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cshn Grip Flx Teardrop Ratchet Set, 2pcs.

  • Mfr # 81204P

  • Zoro # G7037532


product price: $120.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
1/4" x 8", 3/8" x 13-1/2"
Wrench Style
Ratchet
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81204P
Zoro #
G7037532
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4" x 8", 3/8" x 13-1/2"

Details

Item
Cshn Grip Flex Teardrop Ratchet Set,2PCS
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
Ratchet
Number of Pieces
2
Measurement Type
SAE
Includes
3/8" 120XP Dual Material Flex Head Teardrop Ratchet: 13-1/2"; Vacuum Formed Tray
Flexible Head
Yes

Description

Cshn Grip Flex Teardrop Ratchet Set,2PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.